• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,848)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Push-in unions tube-tube type
  6. Push-in Fitting - Connector
  7. AVENTICS 1823380012

AVENTICS 1823380012

Series QR2-S, standard

See technical information

References

Aventics:1823380012
Rubix:273A0168
Manufacturer :1823380012
brand logo
brand logo

Product details : AVENTICS 1823380012


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MECALINE 859760 DIFF. DIAM. UNION TEE MM 16-12MECALINE PLUG 4MM 853204LEGRIS LF3000 FITTING 3126 10 00LEGRIS LF3000 FITTING 3166 08 10AVENTICS R412005060 QR1-S STANDARD SERIES CONNECTORFESTO 130623 PUSH-IN CONNECTOR QS-10H-6MECALINE 867652 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN -1/0BARSMC KQ2U01-00A FITTING I 1/8 TUBEFESTO 153036 PUSH-IN CONNECTOR QS-16LEGRIS LF3000 FITTING 3166 06 08SMC KQB2L12-00 METRIC SIZE BRASS ONE-TOUCH FITTINGSMC KQ2R03-07A FITTING 1/4 TUBE 5/32 TUBESMC KQ2R06-10A1 ONE-TOUCH FITTINGFESTO 186102 PUSH-IN FITTING QS-G3/8-10MECALINE 867645 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/1BAR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap