FESTO 130691 PUSH-IN CONNECTOR PK100 QS-6-4-100
QS Push-in fitting
See technical informationSee documentsReferences
Festo:QS-6-4-100
Rubix:122A3930
Manufacturer :130691
EAN:4052568024123

Technical specifications
| Connection 1 | 6 |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (tubing seal);high-alloy stainless steel (tube retaining claw) |
Documents
Product details : FESTO 130691 PUSH-IN CONNECTOR PK100 QS-6-4-100
Push-in connector QS-6-4-100 Reducing. Size=Standard, Nominal size=2,6 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x95 mm |
|---|---|
| Logistic Weight | 6,62 g |
| Connection 1 | 6 |
| Material | pbt (housing);pom (releasing ring);nbr (tubing seal);high-alloy stainless steel (tube retaining claw) |
| Length | 34.4 mm |
| Min. temperature | -10 °C |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 24,300.00 excl. VAT
/ 100 pieces
£ 29,160.00 incl. VAT
- Usually arrives within 14 working days