References
Festo:QS-8-6
Rubix:80178111
Manufacturer :153038
EAN:4052568031411

Documents
Product details : FESTO 153038 PUSH-IN CONNECTOR QS-8-6
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x60x20 mm |
|---|---|
| Logistic Weight | 8,56 g |
| Connection 1 | 8 |
| Material | pbt |
| Min. temperature | -10 °C |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
- In stock: Next day delivery