References
Mecaline:853349
Rubix:216A2006
EAN:3660338094996

Documents
Product details : MECALINE 853349 STRAIGHT FITTING 3
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 3 |
|---|---|
| Material | polymer body |
| Length | 19.8 mm |
| Min. temperature | -20 °C |
| Connection 2 | 3 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 3 mm |
| Metric exterior tube diameter 2 | 3 mm |
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
- Usually arrives within 14 working days
