SMC KQ2U10-12A FITTING I 10 TUBE I 12 TUBE
KQ2 One-touch Fitting
See technical informationSee documentsReferences
SMC:KQ2U10-12A
Rubix:81176364
Manufacturer :KQ2U10-12A
EAN:3618036046014

Documents
Product details : SMC KQ2U10-12A FITTING I 10 TUBE I 12 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter union "Y".
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 10
Applicable Tube O.D. (B): ø 12
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 10
Applicable Tube O.D. (B): ø 12
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Connection 1 | 10 |
| Material | c3604;pbt;pp |
| Length | 32 mm |
| Min. temperature | -5 °C |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 42.30 excl. VAT
/ 5 pieces
£ 50.76 incl. VAT
- Delivery usually within ( 8 ) days