SMC KQ2R06-08A1 FITTING 6 TUBE 8 TUBE

Plug-in Reducer

See technical informationSee documents

References

SMC:KQ2R06-08A1
Rubix:393A2718
Manufacturer :KQ2R06-08A1
SMC FITTING KQ2R06-08A1

Technical specifications

Connection 16
Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel(chuck);304 stainless steel, c3604, pbt (guide);pom (collet, release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket)
See all Specifications

Documents

Product details : SMC KQ2R06-08A1 FITTING 6 TUBE 8 TUBE


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Connection 16
Materialc3604, pbt, pp (body);c3604 (stud);304 stainless steel(chuck);304 stainless steel, c3604, pbt (guide);pom (collet, release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket)
Length31.6 mm
Min. temperature-5 °C
Connection 28
Max. temperature60 °C
Service pressure10 bar
Type of fluidair, water
Metric exterior tube diameter6 mm
Metric exterior tube diameter 28 mm
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
  • Usually arrives within 14 working days