MECALINE STEM REDUCER 6-4 853196
UNION STRAIGHT REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853196
Rubix:208A5245
EAN:3660338093623

Documents
Product details : MECALINE STEM REDUCER 6-4 853196
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
858826 12-6 Metal body
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polymer body |
| Length | 39.5 mm |
| Min. temperature | -20 °C |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and fluids compatible with the sealing materials |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 2.34 excl. VAT
/ Each
£ 2.81 incl. VAT
- In stock: Next day delivery
