MECALINE 867645 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/1BAR

PRESSURE GAUGE STAINLESS STEEL CASE - BOTTOM BRASS CONNECTION - GLYCERINE

See technical informationSee documents

References

Mecaline:867645
Rubix:216A3474
EAN:3660338215988
867637

Technical specifications

Connection 11/4
Materialstainless steel
See all Specifications

Documents

Product details : MECALINE 867645 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/1BAR


Stainless steel case with safety vent at 12 o'clock and brass Bourdon tube. Botton brass connection 1/4’’. Plexiglas indicator, 63 mm diameter.C lass 1.6. Bourdon tube. For non-corrosive fluid between -20°C and +60°C. Complies with EN 837-1. IP 65 filled with glycerine used to slow down the movement of the needle in dynamic application.

Technical specifications


Attributes
Connection 11/4
Materialstainless steel
Length29 mm
Min. temperature-20 °C
Coloursilver
Connection 2g1/4 b
Max. temperature60 °C
Service pressure1 bar
Type of fluidgaseous and liquid media that are not highly viscous or crystallising and that will not attack copper-alloy parts
Metric exterior tube diameter63 mm
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
  • Usually arrives within 14 working days