SMC KQB2H07-N02S 10MM MALE TUBE CONNECTOR X 1/4MM THREAD CONNECTOR
One Touch Fitting
See technical informationSee documentsReferences
SMC:KQB2H07-N02S
Rubix:259A4638
Manufacturer :00856357
EAN:3618036036329

Documents
Product details : SMC KQB2H07-N02S 10MM MALE TUBE CONNECTOR X 1/4MM THREAD CONNECTOR
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification.
Strengths
•Compact and light weight
Grease-free
Grease-free
Technical specifications
Attributes
| Type of threading | npt |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | 11.2 |
| Material | 304 stainless steel (release button, guide, chuck);fkm (seal, o-ring);316 stainless steel (elbow body) |
| Max. temperature | 150 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
- Delivery usually within ( 4 ) days