Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858807 MALE BANJO FITTING MM 8 - R1/2
MECALINE 858807 MALE BANJO FITTING MM 8 - R1/2
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858807
rubix:
216A1743
ean:
3660338138775
Product details
Technical specifications
Product details : MECALINE 858807 MALE BANJO FITTING MM 8 - R1/2
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Conical
Connecting diameter
R1/2
''
Metric exterior tube diameter
8
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.95
excl. VAT
/
Each
£
8.34
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
AVENTICS R412004898
MECALINE 883989 PUSH IN MALE STUD-14MM-3/8 PTFE SEAL3
MECALINE 858747 MALE 90 ELBOW 16- R3/8IN
MECALINE 884002 PUSH IN SWIVEL ELBOW-10MM-3/8 PTFE SEAL
MECALINE MALE 90 ELBOW 8-R1/8IN 853079
MECALINE 883956 PUSH IN SWIVEL T-12MM-1/2
MECALINE 859733 BRANCH TEE MM 6-G1/8IN
FESTO 186110 PUSH-IN FITTING QS-G1/4-8-I
FESTO 8085661 PUSH-IN FITTING NPQR-DK-G18-Q4
SMC KQ2H06-M6A ONE-TOUCH FITTING
CAMOZZI SPRINT FITTING CAM-S6510-6-1/8
FESTO 164957 PUSH-IN FITTING QS-3/8-16
MECALINE MALE 90ELBOW 6MM M6 858883
PARKER PARKRIMP-FITTING 1J748-16-12
SMC KQ2S06-01NS