SMC KAR08-10 ELECTROSTAT PROTECTION FITTING


Push-in Fitting

References
smc:KAR08-10
rubix:210A3870

Product details : SMC KAR08-10 ELECTROSTAT PROTECTION FITTING


Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).

Technical specifications


Attributes
Length41 mm
Metric exterior tube diameter10 mm
Metric exterior tube diameter 215.2 mm
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
  • Delivery usually within ( 17 ) days