MECALINE MALE STRAIGHT 4-R1/8IN 853025
TAPERED MALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:853025
Rubix:208A5373
EAN:3660338092107

Documents
Product details : MECALINE MALE STRAIGHT 4-R1/8IN 853025
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 4 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
- In stock: Next day delivery
