References
Festo:CQ-1-28H
Rubix:124A7246
Manufacturer :194589
EAN:4052568080617

Technical specifications
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1 |
Documents
Product details : FESTO 194589 PUSH-IN FITTING CQ-1-28H
Push-in fitting CQ-1-28H For high flow rates. Nominal size=23 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 197,5 g |
|---|---|
| Material | pom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1 |
| Profile | z |
| Connection 2 | 28 |
Show UNSPSC/ECL@SS
£ 28.20 excl. VAT
/ Each
£ 33.84 incl. VAT
- Delivery usually within ( 6 ) days