References
SMC:KQ2E04-01N
Rubix:393A7081
Manufacturer :00981566
EAN:3618036068542

Technical specifications
| Material | c3604, pbt, pp (body);stainless steel 304 (chuck);stainless steel 304, c3604, pbt (guide);nbr (seal) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC KQ2E04-01N ONE TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes|Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Material | c3604, pbt, pp (body);stainless steel 304 (chuck);stainless steel 304, c3604, pbt (guide);nbr (seal) |
|---|---|
| Connection 1 | 1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
- Usually arrives within 14 working days