FESTO 132059 PUSH-IN L-FITTING QSL-G1/2-16-20
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSL-G1/2-16-20
Rubix:124A7612
Manufacturer :132059
EAN:4052568027117

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 132059 PUSH-IN L-FITTING QSL-G1/2-16-20
Push-in L-fitting QSL-G1/2-16-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=10,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistic Weight | 79,69 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 172.20 excl. VAT
/ 20 pieces
£ 206.64 incl. VAT
- Delivery usually within ( 2 ) days