Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 8598-35 SINGLE BANJO FIT 3 HEADS DIA MM 8-3/8
MECALINE 8598-35 SINGLE BANJO FIT 3 HEADS DIA MM 8-3/8
Single circular banjo coupler 3 ports
References
mecaline:
859835
rubix:
216A1900
ean:
3660338148064
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 8598-35 SINGLE BANJO FIT 3 HEADS DIA MM 8-3/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.29
excl. VAT
/
Each
£
17.15
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FESTO 153222 MULTIPLE DISTRIBUTOR QSLV3-1/8-6
SMC KQ2L12-04AP ONE-TOUCH FITTING
FESTO 578378 PUSH-IN FITTING NPQH-DK-G14-Q10-P10
MECALINE 860014 FEMALE ELBOW 12 - G3/8IN
SMC KQ2H04-01N ONE-TOUCH FITTING
NORGREN 10A510628 PFIT 6MM-G1/4 ELBOW BANJO ADPT
SMC KQ2UD06-02AP ONE-TOUCH FITTING
FESTO 11972 BARBED BULKHEAD CONNECTOR SCN-PK-3
SMC KQ2S06-02AS1 ONE-TOUCH FITTING
SMC KQ2W06-G02N ONE-TOUCH FITTING
SMC KQ2W08-02AP ONE-TOUCH FITTING
SMC KQB2L10-G03 ONE-TOUCH FITTING
SMC KQG2L06-02S STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2H08-02AP BRASS FITTING R RC 1/4 MALE THREAD 8 TUBE
FESTO 153279 PUSH-IN L-FITTING QSLF-1/4-10-B