References
Mecaline:860072
Rubix:216A1980
EAN:3660338150227

Documents
Product details : MECALINE 860072 SOCKET UNION Y MM 4
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer |
|---|---|
| Connection 1 | 4 mm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
- Usually arrives within 14 working days
