NORGREN C006A0806 PFITC 8-6-8MM TEE CONNECTOR
Union tee (unequal)
See technical informationSee documentsReferences
IMI Norgren:C006A0806
Rubix:116A5715
Manufacturer :C006A0806


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | plug-in ø 8 mm (tube) |
Documents
Product details : NORGREN C006A0806 PFITC 8-6-8MM TEE CONNECTOR
T-reducing connection 8-6 Pneufit C
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | plug-in ø 8 mm (tube) |
| Profile | unequal tee (3 tubes) |
| Connection 2 | plug-in ø 6 mm (tube) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Usually arrives within 14 working days