FESTO 133013 PUSH-IN L-FITTING LONG


Pneumatic plug-in fitting Festo

References
festo:QSMLL-M5-4-100
rubix:391A5796
manufacturer :133013
ean:4052568029043

Product details : FESTO 133013 PUSH-IN L-FITTING LONG


push-in L-fitting, long QSMLL-M5-4-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Connection 24
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • Usually arrives within 14 working days