MECALINE 860025 MALE 45 ELBOW 8 - R1/4IN
PARALLEL MALE 45° ELBOW
See technical informationSee documentsReferences
Mecaline:860025
Rubix:216A3637
EAN:3660338149801

Documents
Product details : MECALINE 860025 MALE 45 ELBOW 8 - R1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | r1/4 |
| Profile | male |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- Usually arrives within 14 working days
