References
Festo:NPQH-P-S10-P10
Rubix:116A1444
Manufacturer :578260
EAN:4052568059637

Documents
Product details : FESTO 578260 BLANKING PLUG NPQH-P-S10-P10
Blanking plug NPQH-P-S10-P10 Size=Standard, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 12,3 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 10 mm |
| Profile | npqh |
| Connection 2 | 10 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ 10 pieces
£ 17.64 incl. VAT
- Delivery usually within ( 2 ) days