References
Festo:NPQH-D-M5-S4-P10
Rubix:263A5913
Manufacturer :578358
EAN:4052568060619

Technical specifications
| Material | brass, chemically nickel-plated / fpm |
|---|---|
| Connection 1 | m5 external thread |
Documents
Product details : FESTO 578358 PUSH-IN FITTING NPQH-D-M5-S4-P10
Push-in fitting NPQH-D-M5-S4-P10 Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 3,66 g |
|---|---|
| Material | brass, chemically nickel-plated / fpm |
| Connection 1 | m5 external thread |
| Profile | standard |
| Connection 2 | plug-in socket ø 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ 10 pieces
£ 21.00 incl. VAT
- Delivery usually within ( 2 ) days