MECALINE 859963 UNION TRIPLE MM 8


TRIPLE UNION FITTINGS

References
mecaline:859963
rubix:216A2191
ean:3660338149252
UNION TRIPLE Exterior tube diameter mm 8
brand logo
Technical specifications
MaterialH Polymer
Connection 18 mm
See all Specifications

Product details : MECALINE 859963 UNION TRIPLE MM 8


3-way Push-In distributor 8/8 3X8 Polyamide

Technical specifications


Attributes
MaterialH Polymer
Connection 18 mm
Connection 28
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
  • Usually arrives within 14 working days