References
Festo:QSM-M5-6-I-R
Rubix:118A1073
Manufacturer :133005
EAN:4052568028961

Documents
Product details : FESTO 133005 PUSH-IN FITTING QSM-M5-6-I-R
Push-in fitting QSM-M5-6-I-R male thread with internal Hexagon socket. Size=Mini, Nominal size=2,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x8x8 mm |
|---|---|
| Logistic Weight | 4,19 g |
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | qsm |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ 10 pieces
£ 20.52 incl. VAT
- Delivery usually within ( 2 ) days