FESTO 558676 PUSH-IN FITTING NPQM-D-G18F-Q8-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQM-D-G18F-Q8-P10
Rubix:116A0612
Manufacturer :558676
EAN:4052568054717

Technical specifications
| Material | nickel-plated brass (housing);nbr (seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 558676 PUSH-IN FITTING NPQM-D-G18F-Q8-P10
Push-in fitting NPQM-D-G18F-Q8-P10 Size=Standard, Nominal size=7 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 17,96 g |
|---|---|
| Material | nickel-plated brass (housing);nbr (seal) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ 10 pieces
£ 40.80 incl. VAT
- Delivery usually within ( 2 ) days