FESTO 153140 PUSH-IN Y-FITTING QSY-1/4-6


Push-in Y-Fitting

References
festo:QSY-1/4-6
rubix:115A9489
manufacturer :153140
ean:4052568032326
QSY-1/4-6 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153140 PUSH-IN Y-FITTING QSY-1/4-6


Push-in Y-fitting QSY-1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x90x20 mm
Logistic Weight25 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 89.80 excl. VAT
/ 10 pieces
£ 107.76 incl. VAT
  • Delivery usually within ( 6 ) days