References
Festo:CRQSY-6
Rubix:243A9275
Manufacturer :130657
EAN:4052568068479

Technical specifications
| Material | high-alloy stainless steel (body); fpm seals |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
Documents
Product details : FESTO 130657 PUSH-IN Y-CONNECTOR CRQSY-6
Push-in Y-connector CRQSY-6 Size=Standard, Nominal size=3,3 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 25,14 g |
|---|---|
| Material | high-alloy stainless steel (body); fpm seals |
| Connection 1 | push-in fitting for 6 mm o.d. tube |
| Profile | y (y-fitting) |
| Connection 2 | push-in fitting for 6 mm o.d. tube |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 83.05 excl. VAT
/ Each
£ 99.66 incl. VAT
- Delivery usually within ( 8 ) days