References
Festo:QS-1/2-12-20
Rubix:124A9719
Manufacturer :130684
EAN:4052568024055

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 130684 PUSH-IN FITTING QS-1/2-12-20
Push-in fitting QS-1/2-12-20 male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x88x72 mm |
|---|---|
| Logistic Weight | 51,7 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 59.80 excl. VAT
/ 20 pieces
£ 71.76 incl. VAT
- Delivery usually within ( 2 ) days