FESTO 130810 PUSH-IN Y-CONNECTOR QSY-10-20

Push-in Y-Connector

See technical informationSee documents

References

Festo:QSY-10-20
Rubix:124A9054
Manufacturer :130810
EAN:4052568025311
QSY-10-20 Push-in Y-connector

Technical specifications

Materialpbt
Connection 110 mm
See all Specifications

Documents

Product details : FESTO 130810 PUSH-IN Y-CONNECTOR QSY-10-20


Push-in Y-connector QSY-10-20 Size=Standard, Nominal size=5,9 mm, Assembly Position=Any, Container size=20, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x77x90 mm
Logistic Weight28,4 g
Materialpbt
Connection 110 mm
Profileqsy
Connection 210 mm
Max. temperature80 °C
£ 93.40 excl. VAT
/ 20 pieces
£ 112.08 incl. VAT
  • Delivery usually within ( 2 ) days