FESTO 558822 PUSH-IN L-FITTING NPQM-LK-G14-Q8-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-LK-G14-Q8-P10
Rubix:263A5760
Manufacturer :558822
EAN:4052568055561

Technical specifications
| Material | brass (housing);nbr (seal);brass (hollow bolt) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 558822 PUSH-IN L-FITTING NPQM-LK-G14-Q8-P10
Push-in L-fitting NPQM-LK-G14-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 40,23 g |
|---|---|
| Material | brass (housing);nbr (seal);brass (hollow bolt) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ 10 pieces
£ 63.96 incl. VAT
- Delivery usually within ( 2 ) days