FESTO 153025 PUSH-IN FITTING QSF-1/8-8-B

QS Push-in fitting

See technical informationSee documents

References

Festo:QSF-1/8-8-B
Rubix:80081867
Manufacturer :153025
EAN:4052568011000
QSF-1/8-8-B Push-in fitting

Technical specifications

Materialnickel plated brass
Connection 1g 1/8
See all Specifications

Documents

Product details : FESTO 153025 PUSH-IN FITTING QSF-1/8-8-B


Push-in fitting QSF-1/8-8-B female thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight19,6 g
Materialnickel plated brass
Connection 1g 1/8
Profileqsf
Connection 213.7
£ 28.10 excl. VAT
/ 10 pieces
£ 33.72 incl. VAT
  • Delivery usually within ( 2 ) days