FESTO 151785 ELBOW FITTING LJK-1/4-I/I


Elbow Fitting

References
festo:LJK-1/4-I/I
rubix:117A9011
manufacturer :151785
ean:4052568030834
LJK-1/4-I/I Elbow fitting
brand logo
Technical specifications
MaterialPTFE
Connection 1G 1/4
See all Specifications

Product details : FESTO 151785 ELBOW FITTING LJK-1/4-I/I


Elbow fitting LJK-1/4-I/I with Air Connection at side for Suction cup, rotatable 360° Assembly Position=Any, Operating pressure=-0,95 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Ambient temperature=-10 - 60 °C, Product weight=50 g

Technical specifications


Attributes
Logistic Weight54,09 g
MaterialPTFE
Connection 1G 1/4
Show UNSPSC/ECL@SS
£ 28.29 excl. VAT
/ Each
£ 33.95 incl. VAT
  • Delivery usually within ( 6 ) days