Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 578333 PLUG CONNECTOR NPQH-D-Q14-Q12-P10
FESTO 578333 PLUG CONNECTOR NPQH-D-Q14-Q12-P10
Plug connector
References
festo:
NPQH-D-Q14-Q12-P10
rubix:
116A1246
manufacturer :
578333
ean:
4052568060367
Technical specifications
Material
Nickel Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578333 PLUG CONNECTOR NPQH-D-Q14-Q12-P10
Plug connector NPQH-D-Q14-Q12-P10 Size=Standard, Nominal size=11 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistics dimensions (L x W x H)
43
x
20
x
20
mm
Logistic Weight
46,22
g
Material
Nickel Plated Brass
Profile
NPQH-D
Connection 2
11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.40
excl. VAT
/ 10
pieces
£
146.88
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2E10-02N ONE-TOUCH FITTING
SMC KQ2T08-06A1 ONE-TOUCH FITTING
SMC KR-06C1 FITTING
NORGREN C02260818 PFITC 8MM-G1/8 FEMALE ADPT
SMC KQB2P-12 PLUG
SMC KQ2W04-01AS-X35 ONE-TOUCH FITTING
NORGREN C00841000 PFITC 10MM STEM Y CONECTOR
SMC KQ2T04-01NP ONE-TOUCH FITTING
SMC KQ2L06-02AP ONE-TOUCH FITTING
SMC KQ2L06-99A MALE FITTING I 6 TUBE
FESTO 558812 PUSH-IN SLEEVE NPQM-D-S6-E-P10
FESTO 130655 PUSH-IN CONNECTOR CRQS-16-12
FESTO 3560 PIPE SOCKET QM-M5-M5
FESTO 190654 PUSH-IN FITTING QSF-1/2-16-B
SMC KQ2VS10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE