References
Festo:QS-3/8-8-50
Rubix:124A9716
Manufacturer :130681
EAN:4052568024024

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 130681 PUSH-IN FITTING QS-3/8-8-50
Push-in fitting QS-3/8-8-50 male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 24,44 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ 50 pieces
£ 91.80 incl. VAT
- In stock: Next day delivery