SMC KPQL08-01 ONE TOUCH FITTING FOR CLEAN ROOM
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPQL08-01
Rubix:2606607
Manufacturer :KPQL08-01

Technical specifications
| Material | electroless nickel-plated brass |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC KPQL08-01 ONE TOUCH FITTING FOR CLEAN ROOM
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | electroless nickel-plated brass |
| Connection 1 | 1/8 |
| Profile | kpql |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.99 excl. VAT
/ Each
£ 8.39 incl. VAT
- Delivery usually within ( 4 ) days