SMC KAH12-U03 FITTING


Male Connector

References
smc:KAH12-U03
rubix:120A3950
manufacturer :00058823
brand logo
brand logo
Technical specifications
MaterialC3604BD/PBT (Body);Stainless steel 304 (Chuck);NBR (Seal)
Connection 13/8
See all Specifications

Product details : SMC KAH12-U03 FITTING


Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.

Applicable Tube OD: 12 (Ø12)
Port Size Applicable Tube: U03 (Uni 3/8")

Technical specifications


Attributes
MaterialC3604BD/PBT (Body);Stainless steel 304 (Chuck);NBR (Seal)
Connection 13/8
Connection 212
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
  • Delivery usually within ( 4 ) days