References
Festo:QSF-1/4-10-B-50
Rubix:124A8682
Manufacturer :130714
EAN:4052568024352

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 130714 PUSH-IN FITTING QSF-1/4-10-B-50
Push-in fitting QSF-1/4-10-B-50 female thread with external Hexagon. Size=Standard, Nominal size=7,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 31,3 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 148.00 excl. VAT
/ 50 pieces
£ 177.60 incl. VAT
- Delivery usually within ( 2 ) days