FESTO 8030243 T-FITTING


T-Fitting

References
festo:NPFC-T-R38-2G38-MFF
rubix:391A4201
manufacturer :8030243
ean:4052568063450
NPFC-T-R38-2G38-MFF T-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 3/8xR 3/8
See all Specifications

Product details : FESTO 8030243 T-FITTING


T-fitting NPFC-T-R38-2G38-MFF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight65,91 g
MaterialNickel-Plated Brass
Connection 1G 3/8xR 3/8
ProfileT
Connection 211
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
  • Usually arrives within 14 working days