SMC KQ2TX06-08A FITTING I 6 TUBE I 8 TUBE

KQ2 series push-in fittings

See technical informationSee documents

References

SMC:KQ2TX06-08A
Rubix:81176354
brand logo

Technical specifications

Materialpolypropylene
Connection 16
See all Specifications

Documents

Product details : SMC KQ2TX06-08A FITTING I 6 TUBE I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter cross.
•Applicable Tubing O.D.(A): ø6, ø8, ø10.
•Applicable Tubing O.D.(B): ø8, ø10, ø12.

Applicable Tube O.D. (A): ø 6
Applicable Tube O.D. (B): ø 8
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight13 g
Materialpolypropylene
Connection 16
Connection 28
Tube diameter8 mm
£ 98.60 excl. VAT
/ 10 pieces
£ 118.32 incl. VAT
  • Delivery usually within ( 4 ) days