References
Festo:QS-G3/8-8-50
Rubix:124A7546
Manufacturer :132043
EAN:4052568026950

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 132043 PUSH-IN FITTING QS-G3/8-8-50
Push-in fitting QS-G3/8-8-50 male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistic Weight | 24,67 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 85.00 excl. VAT
/ 50 pieces
£ 102.00 incl. VAT
- Delivery usually within ( 2 ) days