References
SMC:KPP-04
Rubix:2607495
Manufacturer :KPP-04
EAN:3618036071566

Product details : SMC KPP-04 CLEAN ROOM FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPP, Clean One-touch Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 6 |
| Connection 2 | 4 |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- Delivery usually within ( 4 ) days