References
IMI Norgren:C01470828
Rubix:80120815
Manufacturer :C01470828


Technical specifications
| Material | body: pbt (plastic); threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 (bspt, male conical thread) |
Product details : NORGREN C01470828 PFITC 8MM-R1/4 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø8mm x R1/4" C01470828
Technical specifications
Attributes
| Material | body: pbt (plastic); threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 (bspt, male conical thread) |
| Profile | 90° swivel elbow |
| Connection 2 | 8 mm (pipe outside ø) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- In stock: Next day delivery