FESTO 153422 PUSH-IN FITTING, SELF-SEALING QSK-1/8-8


Push-in Fitting

References
festo:QSK-1/8-8
rubix:124A9850
manufacturer :153422
ean:4052568034559
QSK-1/8-8 Push-in fitting, self-sealing
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 153422 PUSH-IN FITTING, SELF-SEALING QSK-1/8-8


Push-in fitting, self-sealing QSK-1/8-8 male thread with external Hexagon. Size=Standard, Nominal size=3,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x16x16 mm
Logistic Weight23,6 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ Each
£ 8.18 incl. VAT
  • Delivery usually within ( 11 ) days