References
Festo:NPFC-Y-3G12-F
Rubix:389A6579
Manufacturer :8030230
EAN:4052568063320

Documents
Product details : FESTO 8030230 Y-FITTING
Y-fitting NPFC-Y-3G12-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 144,6 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/2 |
| Profile | y |
| Connection 2 | 18.5 |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Delivery usually within ( 2 ) days