FESTO 153424 PUSH-IN FITTING, SELF-SEALING QSK-3/8-8
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-3/8-8
Rubix:118A1052
Manufacturer :153424
EAN:4052568034573

Technical specifications
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153424 PUSH-IN FITTING, SELF-SEALING QSK-3/8-8
Push-in fitting, self-sealing QSK-3/8-8 male thread with external Hexagon. Size=Standard, Nominal size=4,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x48x19 mm |
|---|---|
| Logistic Weight | 39 g |
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 2 ) days