FESTO 130605 PUSH-IN FITTING QSW-1/2-16


Push-in Fitting

References
festo:QSW-1/2-16
rubix:116A1786
manufacturer :130605
ean:4052568023638
QSW-1/2-16 Push-in fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
See all Specifications

Product details : FESTO 130605 PUSH-IN FITTING QSW-1/2-16


Push-in fitting QSW-1/2-16 male thread with external Hexagon. Size=Standard, Nominal size=10,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight79 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
  • Delivery usually within ( 11 ) days