NORGREN 100430400 PFIT 4MM STEM ELBOW CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100430400
Rubix:119A0968
Manufacturer :100430400


Technical specifications
| Material | nickel-plated brass (body and clamp), nbr (seals) |
|---|---|
| Connection 1 | 4 |
Documents
Product details : NORGREN 100430400 PFIT 4MM STEM ELBOW CONNECTOR
Elbow plug fitting 4-4 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass (body and clamp), nbr (seals) |
|---|---|
| Connection 1 | 4 |
| Profile | stem elbow connector |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
- Usually arrives within 14 working days