SMC KQL06-01S FITTING


Male Elbow

References
smc:KQL06-01S
rubix:88371802
brand logo
brand logo
Technical specifications
MaterialPBT (Body);PP (Body);POM (Guide, Collet, Release Button);NBR (O-Ring);PVC (Gasket);304 Stainlass Steel (Chuck)
See all Specifications

Product details : SMC KQL06-01S FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Fluid: air, water
Operating pressure range: -100kPa~1MPa
Release collar allows easy removal of tubing without causing damage to the tube
This product is not intended for use in potable water systems

Technical specifications


Attributes
Logistic Weight9 g
MaterialPBT (Body);PP (Body);POM (Guide, Collet, Release Button);NBR (O-Ring);PVC (Gasket);304 Stainlass Steel (Chuck)
Connection 212,8
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
  • Delivery usually within ( 21 ) days