FESTO 186298 PUSH-IN FITTING, SELF-SEALING QSK-G1/4-8


Push-in Fitting

References
festo:QSK-G1/4-8
rubix:124A8312
manufacturer :186298
ean:4052568040840
QSK-G1/4-8 Push-in fitting, self-sealing
brand logo
Technical specifications
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 186298 PUSH-IN FITTING, SELF-SEALING QSK-G1/4-8


Push-in fitting, self-sealing QSK-G1/4-8 male thread with external Hexagon. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x24x30 mm
Logistic Weight30,5 g
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
  • Delivery usually within ( 11 ) days