FESTO 132056 PUSH-IN L-FITTING QSL-G3/8-10-20
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSL-G3/8-10-20
Rubix:124A7609
Manufacturer :132056
EAN:4052568027087

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 132056 PUSH-IN L-FITTING QSL-G3/8-10-20
Push-in L-fitting QSL-G3/8-10-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistic Weight | 43,8 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 72.40 excl. VAT
/ 20 pieces
£ 86.88 incl. VAT
- Delivery usually within ( 2 ) days